BOSCH EXPERT Cordless drill EXSR18V-90FC 2xEXBA18V-40; L

Article no.: 2188077 Catalog no.: Z071158
Price per 1 Piece
Net price: CHF 734.31
incl. vRG CHF 6.31
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging L-BOXX 136
Number of rechargeable batteries contained 2
Type of rechargeable battery EXBA
Battery capacity 4 Ah
Battery voltage 18 V
maximum torque soft 36 Nm
maximum torque hard 65 Nm
Speed range 1st speed 0 min-1 - 630 min-1
Speed range 2nd speed 0 min-1 - 2,100 min-1
maximum twist drill size ⌀ in wood 68 mm
Weight 0.92 kg

Identification & Classification

Article number 2188077
Catalog number Z071158
EAN / GTIN 4053423342451
Manufacturer number 06019R2001

Description

Description:

Positioning

  • Perfectly equipped for professional tasks


User Benefits

  • 6-in-1 flexibility: Versatile system with 18V drill driver and FlexiClick attachments for easy switching
  • FlexiClick system: High-quality attachments for a wide range of drilling and screwdriving tasks in wood, metal, and even concrete
  • Trailblazing technology: With the unique GFA 18-H attachment, the drill driver turns into an SDS plus rotary hammer
  • Perfectly equipped: Less bulk yet fully prepared for professional work—FlexiClick keeps you ready for any unexpected challenge on site


Product Highlights

  • The powerful EXPERT EXSR18V-90FC offers 6-in-1 flexibility with easily interchangeable attachments for drilling and screwdriving. It belongs to the versatile Bosch Professional FlexiClick system, allowing you to tackle a wide variety of challenges on the jobsite. The unique GFA 18-H hammer attachment turns the tool into an SDS plus rotary hammer, capable of hammer drilling in concrete up to 10 mm in diameter. The tool features advanced protection: KickBack Control minimizes injury risk if the drill bit jams, and Precision Clutch stops overratcheting when the set torque is reached. Both functions can be switched on or off. FlexiClick reduces the amount of gear you need to carry—attachments can replace dedicated tools for occasional tasks. The Bosch Professional FlexiClick system – perfectly equipped for professional jobs.


Equipment and Application

  • Perfect for all drilling and screwdriving applications in wood, metal, and—when combined with the GFA 18-H—in concrete, masonry, and stone. Compatible with the Bosch Professional 18V System and the cross-brand AMPShare battery alliance.
    Additional functions: The offset attachment allows work close to edges and walls, while the angle attachment turns the drill into an angle driver. Both can be locked in 16 positions around 360° without removing them from the tool. With a head length of just 136 mm and a max hard torque of 65 Nm, this tool is both compact and powerful.

Supplied with:


  • Offset attachment GFA 18-E Professional (1 600 A00 1SJ)
  • Hammer attachment incl. auxiliary handle GFA 18-H Professional (1 600 A00 3NF)
  • Metal chuck attachment GFA 18-M Professional (1 600 A01 3P6)
  • Angle attachment GFA 18-W Professional (1 600 A01 3P7)
  • Depth gauge

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart