{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | L-BOXX 136 | |
| Number of rechargeable batteries contained | 0 | |
| Battery voltage | 18 V | |
| maximum torque soft | 36 Nm | |
| maximum torque hard | 65 Nm | |
| Speed range 1st speed | 0 min-1 - 630 min-1 | |
| Speed range 2nd speed | 0 min-1 - 2,100 min-1 | |
| maximum twist drill size ⌀ in wood | 68 mm | |
| Weight | 0.92 kg |
| Article number | 2188076 | |
| Catalog number | Z071158 | |
| EAN / GTIN | 4053423342444 | |
| Manufacturer number | 06019R2000 |