Carbide multipurpose drill 1/4" 400 mm 12 mm

Article no.: 2186915 Catalog no.: Z782121
Price per 1 Piece
Net price: CHF 25.90
Do you want to order more than one article? To quick entry
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Drill Bit Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill ⌀ 5 mm
overall length 150 mm

Identification & Classification

Article number 2186915
Catalog number Z782121
EAN / GTIN 4058546510367
Manufacturer number 4932493876

Description

Description:

<p>Produktinformationen</p><ul> <li>Schlagfest: für den Einsatz mit Schlagschraubern sowie für alle Schrauber/Schlagbohrschrauber mit 3-Backen-Bohrfutter geeignet</li> <li>Diese Bohrer mit Hartmetall-Spitze (TCT) eignen sich zum Bohren in Beton, Klinker, Dachziegel, Gasbeton, dünnem Metall, Aluminium, weichen bis mittelharten Keramikfliesen, allen Arten von Holz und Kunststoff</li> <li>Weiße Spirale zur leichten Unterscheidung im Werkzeugkoffer</li> </ul>

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart