MILWAUKEE RED HEX Titan drill 1/4" 10.0×120 mm

Article no.: 2184342 Catalog no.: Z789057
Price per 1 Piece
Net price: CHF 11.10
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

largest ⌀ D2 10 mm
Contents 1

Identification & Classification

Article number 2184342
Catalog number Z789057
EAN / GTIN 0045242501731
Manufacturer number 48894723

Description

Description:


  • Impact-resistant metal drill bits with ¼″ hex shank optimized for cordless impact drivers.
  • Titanium coating reduces heat build-up, allowing for higher drilling speeds.
  • QUAD EDGE™ drill tip: unique combination of 135° split point and 4 cutting edges. The 135° split point enables easier centering—no center punching required. The 4 cutting edges produce smaller chips for reduced heat and extended tool life.
  • Variable spiral geometry for faster chip removal and lower heat generation.
  • Innovative core: reinforced drill core toward the shank for longer spiral durability.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart