Qolibri Slidebloc® ultra Drückergarnitur 1100 Blind

Article no.: 2182168 Catalog no.: 14881
Price per 1 Set
Net price: CHF 50.50
Do you want to order more than one article? To quick entry
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Set (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

System Slidebloc® ultra
Set type Set with key escutcheon
Material Stainless steel
Cutout blind
Surface black
Rosette Ø 52x5 mm, Cliprosette
TS 38 mm - 45 mm
Utility class EN 1906 Klasse 3
Handle 135x60 mm Ø 20 mm
rosette shape square
Handle shape L-Form (lov_val_su_115326)
Shape 1100
Door material Wood; Metal; Plastic
Square drive 8 mm

Identification & Classification

Article number 2182168
Catalog number 14881
EAN / GTIN 4337272017136
Manufacturer number SBU-RBS11001

Description

Supplied with:

  • 1 Drückerpaar mit Stiftschnellverbindung
  • 1 Vierkant 8x110 mm
  • Je 1 Paar Drücker- und Schlüsselrosette
  • 4 Befestigungsschrauben 4x50 mm
  • 1 Reduktionshülse 8/8,5 mm (nur für den internationalen Markt)

Application Notes:

mit Stiftschnellverbindung

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart