{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| System | Slidebloc® ultra | |
| Set type | Set with key escutcheon | |
| Material | Stainless steel | |
| Cutout | PZ | |
| Surface | black | |
| Rosette | Ø 52x5 mm, Cliprosette | |
| TS | 38 mm - 45 mm | |
| Utility class | EN 1906 Klasse 3 | |
| Handle | 135x60 mm Ø 20 mm | |
| rosette shape | round | |
| Handle shape | L-Form (lov_val_su_115326) | |
| Shape | 1100 | |
| Door material | Wood; Metal; Plastic | |
| Square drive | 8 mm |
| Article number | 2182149 | |
| Catalog number | 14881 | |
| EAN / GTIN | 4337272017143 | |
| Manufacturer number | SBU-RBS11002 |