{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | A1/2A | |
| Shank height h | 22 mm | |
| Shank width b | 14.5 mm | |
| Overall length L | 170 mm | |
| for blade height | 16 mm | |
| for blade width | 4 mm | |
| Cutting edge height d | 20 mm | |
| Suitable blade, parting-off: No. 240014 | A1/2A | |
| Suitable cutter, retaining ring grooves: No. 240020 | A0.9 to A2.15 with 240022, A2.65 to A4.15 | |
| Type of product | Boring bar |
| Article number | 217635 | |
| Catalog number | 240010 | |
| EAN / GTIN | 4047109015333 | |
| Manufacturer number | H01 15110 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |