{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | A0 | |
| Shank height h | 18 mm | |
| Shank width b | 11 mm | |
| Overall length L | 125 mm | |
| for blade height | 10 mm | |
| for blade width | 2.7 mm | |
| Cutting edge height d | 14 mm | |
| Suitable blade, parting-off: No. 240014 | A0 | |
| Type of product | Boring bar |
| Article number | 217633 | |
| Catalog number | 240010 | |
| EAN / GTIN | 4047109015319 | |
| Manufacturer number | H01 15020 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |