power strip Cube, Clip-Clap, 3x Typ 13, USB A+C, 2m, white

Article no.: 2176322 Catalog no.: Z081077
Price per 1 Piece
Net price: CHF 49.90
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Color Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP20
Rated power unrolled 2,300 W
Number of sockets 3
Width 95 mm
Height 40 mm
Length of strip 95 mm
Cable colour weiss
Cable length 2 m
Body material Polycarbonat (PC),Polyvinylchlorid (PVC),Gewebe / Textil
Number of sockets 230 V/16 A 3
Weight 0.36 kg
Cable type H05VV-F
‌Plug type, input Typ 12 (T12) clip-clap
Rated current 10 A
Nominal voltage 230 V

Identification & Classification

Article number 2176322
Catalog number Z081077
EAN / GTIN 7618403080104
Manufacturer number 168973

Description

Version:

Cube power strip 3x Type 13 white / white / USB charger A+C, 18W / Fast Charge PD3.0 QC3.0 / overcurrent protection / magnet / holder including screw / adhesive pad / supply cable: clip-clap Type 12 / textile cable TD3x1.0mm2 2.0m

Description:

The TEX CUBE is an elegant power strip that reliably supplies power to up to five devices. With its minimalist, modern design, it also appeals to design-conscious consumers, as the simple, white design blends seamlessly into any home environment. The colorful, modern textile cable not only looks high-quality but also protects delicate surfaces.

Thanks to a powerful USB-A and USB-C port with fast-charge functionality, batteries can be charged in no time. One of the three Type 13 sockets is rotated 180° – with the grounding facing upwards – so that power adapters can also be easily plugged in. The patented clip-clap connector is extremely flat, folds 180°, and rotates 130°, making it ideal for tight spaces or where sockets are behind furniture. The integrated magnet and anti-slip feet ensure stability. The Cube can be secured in non-magnetic locations using the included magnetic floor mount, which is attached with the included adhesive tape or screw. This also allows it to be used under a tabletop, on a shelf, or on a wall. The 2 m long power cable allows it to be used with sit-stand and stand-up desks with a larger range of motion.
The discreet illumination of the on/off switch, which is integrated into the power plug, makes it easy to find in the dark, yet still doesn't interfere with light-sensitive rooms. Maximum safety is guaranteed thanks to the integrated, resettable overcurrent protection and the S+ safety mark.

Advantage:

• Stylish, modern design
• Fast battery charging via USB‑A and USB‑C with FastCharge
• Ideal even in tight spaces thanks to clipclap plug
• High-quality textile cable provides pleasant touch and protects delicate surfaces
• Clever socket layout allows use of large power adapters
• Secure stand with integrated magnet and anti-slip feet

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart