Steckdosenleiste Cube, Clip-Clap, 3x Typ 13, USB A+C, 2m, schwarz

Artikel-Nr.: 2176323 Katalog-Nr.: Z081077
Preis pro 1 Stück
Individuelle Preisanzeige für Geschäftskunden nach Anmeldung.
auf Anfrage
Sofort lieferbar
3 Stück sofort lieferbar

Variante und Stückzahl wählen

Farbe Preis pro 1 Stück (inkl. MwSt.)

Auf die Merkliste setzen

Dieses Produkt teilen

oder kopieren Sie diesen Link

Produktdetails

Technische Daten

IP-Schutzart IP20
Nennleistung abgerollt 2.300 W
Anzahl Steckdosen 3
Breite 95 mm
Höhe 40 mm
Länge Leiste 95 mm
Kabelfarbe schwarz
Kabellänge 2 m
Gehäusewerkstoff Polycarbonat (PC),Polyvinylchlorid (PVC),Gewebe / Textil
Anzahl Steckdosen 230 V/16 A 3
Gewicht 0,36 kg
Kabeltyp H05VV-F
Steckertyp Eingang Typ 12 (T12) clip-clap
Nennstrom 10 A
Nennspannung 230 V

Identifikation & Klassifikation

Artikelnummer 2176323
Katalognummer Z081077
EAN / GTIN 7618403080111
Herstellernummer 168974

Beschreibung

Ausführung:

Steckdosenleiste Cube 3x Typ 13 schwarz / schwarz / USB-Charger A+C, 18W / Fast Charge PD3.0 QC3.0 / Überstromschutz / Magnet / Halterung inkl. Schraube / Klebepad / Zuleitung: clip-clap Typ 12 / Textilkabel TD3x1.0mm2 2.0m

Beschreibung:

The TEX CUBE is an elegant power strip that reliably supplies up to five devices with power. With its minimalist, modern design, it also appeals to design-conscious consumers, as the sleek, black design blends seamlessly into any home environment. The colorful, modern textile cable not only looks high-quality but also protects delicate surfaces.

Thanks to a powerful USB-A and USB-C port with fast-charge functionality, batteries can be charged in no time. One of the three Type 13 sockets is rotated 180° – with the grounding facing upwards – so that power adapters can also be easily plugged in. The patented clip-clap connector is extremely flat, folds 180°, and rotates 130°, making it ideal for tight spaces or where sockets are behind furniture. The integrated magnet and anti-slip feet ensure stability. The Cube can be secured in non-magnetic locations using the included magnetic floor mount, which is attached with the included adhesive tape or screw. This also allows it to be used under a tabletop, on a shelf, or on a wall. The 2 m long power cable allows it to be used with sit-stand and stand-up desks with a larger range of motion.
The discreet illumination of the on/off switch, which is integrated into the power plug, makes it easy to find in the dark, yet still doesn't interfere with light-sensitive rooms. Maximum safety is guaranteed thanks to the integrated, resettable overcurrent protection and the S+ safety mark.

Vorteil:

• Stylish, modern design
• Fast battery charging via USB‑A and USB‑C with FastCharge
• Ideal even in tight spaces thanks to clipclap plug
• High-quality textile cable provides pleasant touch and protects delicate surfaces
• Clever socket layout allows use of large power adapters
• Secure stand with integrated magnet and anti-slip feet

Downloads & Dokumente

Services & Produktberater

Prospekte (PDF)

If you see this, something went wrong, or you disabled javascript

Abholstandort auswählen

Login

Ihre Ansprechperson

Kommission festlegen

Ihre Kundenkarte

Bitte weisen Sie den QR-Code an der Kasse vor.
Abgerufen am 

Im Warenkorb

Zum Warenkorb
Zum Warenkorb