{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP20 | |
| Rated power unrolled | 2,300 W | |
| Number of sockets | 5 | |
| Width | 46 mm | |
| Height | 36 mm | |
| Length of strip | 197 mm | |
| Cable colour | rot | |
| Cable length | 2 m | |
| Body material | Polyamid (PA) | |
| Number of sockets 230 V/16 A | 5 | |
| Weight | 0.351 kg | |
| Cable type | H05VV-F | |
| Plug type, input | Typ 12 (T12) | |
| Rated current | 10 A | |
| Nominal voltage | 230 V |
| Article number | 2176316 | |
| Catalog number | Z081080 | |
| EAN / GTIN | 7618403074271 | |
| Manufacturer number | 168138 |