{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material | Polyester | |
| Scope of application | Allround Arbeitshandschuhe, Montagehandschuhe, Schnittschutzhandschuhe | |
| Colour | Black | |
| Glove size | 11 | |
| Length | 207 mm - 243 mm | |
| Application | All-purpose work gloves, assembly gloves, cut-resistant gloves | |
| Cut protection class | Class B |
| Article number | 2175861 | |
| Catalog number | Z094398 | |
| EAN / GTIN | 7392626020931 | |
| Manufacturer number | 9121-11 |