EJENDALS Synth. Glove Tegera Pro 9121, Cut B 6

Article no.: 2175815 Catalog no.: Z094398
Price per 1 Piece
Net price: CHF 38.40
Do you want to order more than one article? To quick entry
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Polyester
Scope of application Allround Arbeitshandschuhe, Montagehandschuhe, Schnittschutzhandschuhe
Colour Black
Glove size 6
Length 207 mm - 243 mm
Application All-purpose work gloves, assembly gloves, cut-resistant gloves
Cut protection class Class B

Identification & Classification

Article number 2175815
Catalog number Z094398
EAN / GTIN 7392626020887
Manufacturer number 9121-6

Description

Version:

This synthetic leather glove offers an excellent combination of two of the world's leading materials: Microthan®+ with a diamond-shaped grip pattern for optimum grip and durability, and Kevlar® for Class B cut resistance. Other features of this versatile glove include a Velcro fastener for a secure fit and reinforced seams.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart