{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating | PVC (vinyl) dots | |
| Material | Textile | |
| Glove size | 7 | |
| Length | 220 mm - 270 mm | |
| Application | Assembly gloves, gloves for precision work, textile gloves | |
| Scope of application | Montagehandschuhe, Handschuhe für Präzisionsarbeiten, Textilhandschuhe | |
| Colour | White |
| Article number | 2175794 | |
| Catalog number | Z094822 | |
| EAN / GTIN | 7340118426792 | |
| Manufacturer number | 932-7 |