EJENDALS textile glove Tegera 932 5

Article no.: 2175791 Catalog no.: Z094822
Price per 1 Piece
Net price: CHF 1.45
Do you want to order more than one article? To quick entry
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating PVC (vinyl) dots
Material Textile
Length 220 mm - 270 mm
Application Assembly gloves, gloves for precision work, textile gloves
Scope of application Montagehandschuhe, Handschuhe für Präzisionsarbeiten, Textilhandschuhe
Colour White

Identification & Classification

Article number 2175791
Catalog number Z094822
EAN / GTIN 7340118426730
Manufacturer number 932-5

Description

Version:

Super-soft liner gloves made from 65% recycled polyester. One pair corresponds to one recycled 500 ml PET bottle. PVC dots on the palm for good grip. Made from 13 gm knit fabric, very breathable. For assembly work in dry areas. Even the packaging material is recycled, making these gloves a sustainable choice.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart