{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GreenPlus | |
| Sustainability | GARANT GreenPlus | |
| Contents | 5 l | |
| pH value | 7.6 % | |
| Dosage | 5 % - 7 % | |
| Type of product | Treatment agent |
| Article number | 2161357 | |
| Catalog number | 501600 | |
| EAN / GTIN | 4069515040235 | |
| Manufacturer number | 501600 UNI | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |