{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 16 mm | |
| Shank | 11 mm Hex | |
| Flute length | 385 mm | |
| overall length | 460 mm |
| Article number | 2131514 | |
| Catalog number | Z782110 | |
| EAN / GTIN | 4002395331758 | |
| Manufacturer number | 4932363692 |