{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 12 mm | |
| Shank | 10 mm Hex | |
| Flute length | 530 mm | |
| overall length | 600 mm |
| Article number | 2131440 | |
| Catalog number | Z782110 | |
| EAN / GTIN | 4002395331659 | |
| Manufacturer number | 4932363697 |