Universal contact point set, Number of individual parts: 10

Article no.: 212951 Catalog no.: 445406
Price per 1 Piece
Net price: CHF 685.00
on request
In stock
1 pieces in stock

Select article variation and quantity

Number of individual parts Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 10
Type of product Contact point

Identification & Classification

Article number 212951
Catalog number 445406
EAN / GTIN 2050001668301
Manufacturer/responsible person H. J. Weisser Messtechnik, Turmstraße 3, 72351 GEISLINGEN-BINSDORF, Germany, www.weisser-messtechnik.de

Description

Suitable for:

Digital height gauges GARANT HG1 No. 445355, Digimar 817 CLT No. 445375.

Content:

Carrier for measuring probe with shank 6 mm: No. 445422 size 6
Contact point holder ⌀ 0.5 mm: No. 445423 size 0.5
Contact pointer ⌀ 1.2 mm: No. 445424 size 1.2
Tapered contact point ⌀ 8 mm: No. 445425 size 8
2 × extension length 20 mm: No. 445426 size 20/M3; 20/M2.5
Ball ⌀ 0.9 mm; 1.9 mm; 2.9 mm: No. 445427 size 0.9; 1.9; 2.9

Supplied with:

Wooden case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart