Digital 2D height gauge Digimar 817CLT, Type: 350

Article no.: 354459 Catalog no.: 445375
Price per 1 Piece
Net price: CHF 7’790.00
incl. vRG CHF 10.00

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 529.69 /pcs.
  • CHF 583.74 /pcs.
  • CHF 90.80 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system; USB interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 350 mm
maximum application range 0 mm - 520 mm
Application area with rotated measuring probe carrier 170 mm - 520 mm
Reversible reading mm / inch
Graduations can be switched over 0.01 / 0.005 / 0.001 / 0.0005 / 0.0001 mm
Error limit (L = meas. length in mm) 1.8 + L / 600 µm
Repeatability plane 0.5 µm
Repeatability hole 1 µm
Rectangularity error (frontal) 5 µm
Interface MAHR i-wi radio system; USB interface
Power supply Rechargeable battery-powered; Mains-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Nominal voltage 4.8 V
‌Article no of the battery / rechargeable battery fitted 445430
Gauging force 1.0 ±0.2 N
Measurement technology digital
Length of base 255 mm
Width footprint 278 mm
Overall height 688 mm
Weight 22 kg
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification & Classification

Article number 354459
Catalog number 445375
EAN / GTIN 4059192064655
Manufacturer number 4429600
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Measuring system:
  • Incremental optical measurement system gives outstanding measuring accuracy and reliability.
  • Air bearings system for easy movement without jerking.
  • Easy measuring procedures due to motorised measurement slides.
  • Integrated rechargeable battery for cordless measurements.
  • Temperature compensation using internal temperature sensor.

Control and display unit:
  • Large, clear touch display with backlight.
  • User guidance via self-explanatory icons in several languages.
  • Facility for setting additional zero points on the component.
  • Additional measuring device can be connected to the Mahr-Connect interface.
  • Future-proof as it can be updated.
  • Automatic stand-by circuit (no loss of measured values).

Functions:
  • Approaching at bottom/top.
  • Protrusion width/slot spacing incl. protrusion/slot centre.
  • Bore/shaft diameter incl. bore/shaft centre.
  • Reversal point of bores (top/bottom).
  • Reversal point of shaft (top/bottom).
  • Calculate spacing/symmetry.
  • Dynamic measurement functions.
  • Squareness measurement.
  • Straightness measurement.
  • Measurement programmes.
  • Processing of measurement data.
  • Direct print-out on USB or wireless printer.
  • Measurement reports in PDF format or can be saved as a CSV file.

In addition:
  • Quick measuring keys and thumbwheel for quick movement of the measurement slide and easy start of the measurement.
  • Quick-mode function.
  • Further functions: Measure in 2D mode, cone measurement, automatic distance calculation, set a 3rd zero point, enter fits according to ISO (e.g. “H7”).

Supplied with:

Control and display unit. Carrier No. 445410 size T6, contact point No. 445420 size K6/51, adjustment block, USB cable, safety guard, power supply unit, lithium-ion battery and instruction manual.

Optional extras:

Wireless printer set No. 499017 size PRINTER, iwi radio receiver No. 498912 size STICK (2 pcs. required), contact point set No. 445400, data connection cable No. 498941 size DK-M1, carrier No. 445410 size TI, dial indicator No. 434671.

Note:

Please retain the original packaging to enable safe transportation and recalibration of the height gauge.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart