{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ø screw | M14 | |
| Norm DIN | ~7980 (standard withdrawn) | |
| Material | Spring steel | |
| Surface | zinc plated blue | |
| s | 3 mm | |
| d2 | 21.1 mm | |
| d1 | 14.2 mm |
| Article number | 2125896 | |
| Catalog number | 534 | |
| EAN / GTIN | 7612428114615 | |
| Manufacturer number | 079800109140000 |