{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ø screw | M6 | |
| d1 min. | 6.1 mm | |
| d1 max. | 6.5 mm | |
| Norm DIN | ~7980 (standard withdrawn) | |
| Material | Spring steel | |
| Surface | zinc plated blue | |
| s | 1.6 mm | |
| d2 | 9.9 mm | |
| d1 | 6.1 mm |
| Article number | 131719 | |
| Catalog number | 534 | |
| EAN / GTIN | 4250438502997 |