{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Norm DIN | ~934 (Norm withdrawn) | |
| d1 | M36 | |
| Strength class | 8 (≤M5 Kl. 6) | |
| Drive | Hexagon | |
| Norm ISO | 4032 | |
| m | 31 mm | |
| Material | Steel | |
| Surface | hot-dip galvanized | |
| e | 60.79 mm | |
| s | 55 mm |
| Article number | 2120925 | |
| Catalog number | 3133 | |
| EAN / GTIN | 7612428094399 |