Hexagon nuts ~0,8d ISO 4032-8 hot-dip galvanized M8

Article no.: 2120924 Catalog no.: 3133
Price per 100 Piece
Net price: CHF 5.10
Do you want to order more than one article? To quick entry
  • Minimum order quantity 1000 Piece
  • Order steps: 1000 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN ~934 (Norm withdrawn)
d1 M8
Strength class 8 (≤M5 Kl. 6)
Drive Hexagon
Norm ISO 4032
m 6.8 mm
Material Steel
Surface hot-dip galvanized
e 14.38 mm
s 13 mm

Identification & Classification

Article number 2120924
Catalog number 3133
EAN / GTIN 7612428094382
Manufacturer number 040328200080000

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart