• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

MILWAUKEE Blade TORCH 150/2.5 mm 5pk (10 TPI)

Article no.: 2110430 Catalog no.: Z588708
Price per 1 Piece
Net price: CHF 29.70
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thickness 1.06 mm
Tooth pitch 10
Material Bi-Met,Co
Total length 150 mm
Typ TORCH
Adjustable 5

Identification & Classification

Article number 2110430
Catalog number Z588708
EAN / GTIN 0045242083039
Manufacturer number 48005712

Description

Description:

Robust 1.06 mm thick blade for precise cuts
Optimized tooth geometry and bi-metal quality with 8% cobalt ensure better cutting speed and longer lifespan
Torch: - 1.06 mm thick saw blade for precise cuts in sheets and pipes
25 mm high reciprocating saw blade for optimized stability and reduced vibrations

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart