{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thickness | 1.06 mm | |
| Tooth pitch | 10 | |
| Material | Bi-Met,Co | |
| Total length | 230 mm | |
| Typ | TORCH | |
| Adjustable | 25 |
| Article number | 2110359 | |
| Catalog number | Z588708 | |
| EAN / GTIN | 0045242082384 | |
| Manufacturer number | 48008713 |