{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Zirconium abrasive (ZA) | |
| Grinding medium code | ZA | |
| Grit | 120 | |
| Iron, sulphur and chlorine constituents | < 0,1 % | |
| Shape description | flat | |
| Disc ⌀ | 125 mm | |
| Contents | 100 | |
| Bore ⌀ | 22.23 mm | |
| optimised for material | INOX; Steel | |
| maximum circumferential speed | 80 m/s | |
| Type of product | Abrasive flap disc |
| Article number | 2110303 | |
| Catalog number | GG5275 | |
| EAN / GTIN | 4067263136736 | |
| Manufacturer number | GG5275 120 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |