Value pack abrasive flap disc speed ZA flat

Article no.: 2110181 Catalog no.: GG5275
Set price 100 Piece (CHF 2.53 / 1 Piece)
Net price: CHF 234.50
on request
In stock
1 pieces in stock

Select article variation and quantity

Grit Set price 100 Piece (incl. VAT)
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Grit 80
Iron, sulphur and chlorine constituents < 0,1 %
Shape description flat
Disc ⌀ 125 mm
Contents 100
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification & Classification

Article number 2110181
Catalog number GG5275
EAN / GTIN 4067263136729
Manufacturer number GG5275 80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 
dry
 

Description

Version:

  • Premium zirconium oxide (ZA) for maximum abrasive performance.
  • Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges.
  • Sturdy glass fibre pad for optimum contact pressure.
  • Suitable for both steel and stainless steel.
  • Best results on low-power and high-power angle grinders.

speed - flat flap strip arrangement, for high metal removal rate and long tool life.
Corresponds to 565275.

Application:

Precise chamfering, edge smoothing and surface abrasion.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart