{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Brush material | Steel wire | |
| Brush ⌀ D1 | 22 mm | |
| Shank ⌀ Ds | 6 mm | |
| Bristle thickness | 0.25 mm | |
| Length of brush section H1 | 28 mm | |
| Twisted knotting | left knotted | |
| Number of twisted knots | 6 | |
| maximum speed | 20,000 min-1 | |
| Type of product | End cup brush |
| Article number | 2110279 | |
| Catalog number | GG5748 | |
| EAN / GTIN | 4067263136217 | |
| Manufacturer number | GG5748 22X0,25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |