Value pack 10 pieces knotted end brush steel wire

Article no.: 2110223 Catalog no.: GG5748
Set price 100 Piece (CHF 1.26 / 1 Piece)
Net price: CHF 117.00
on request
In stock
1 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle thickness (mm) Set price 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 28 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0.5 mm
Length of brush section H1 28 mm
Twisted knotting left knotted
Number of twisted knots 12
maximum speed 20,000 min-1
Type of product End cup brush

Identification & Classification

Article number 2110223
Catalog number GG5748
EAN / GTIN 4067263136248
Manufacturer number GG5748 28X0,50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Smooth knotted wire, crimped into steel ferrule, shank ⌀ 6 mm, even density, extremely wear-resistant.
Corresponds to No. 574850.

Application:

As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings.

Supplied with:

10 pcs. knotted end brush No. 574850 size 28X0.50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart