{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank Ø | 11 mm | |
| Connection system | Hexagonal | |
| Ø | 111 mm | |
| Metal type | Bimetal; Cobalt; Steel | |
| Depth of cut | 300 mm | |
| Material application | Metal; Steel; Stainless steel; Stainless steel; Cast iron; Grey cast iron; Wood; Hardwood; Plywood; Chipboard; Conduit; Non-ferrous metal; Copper; Brass; Acrylic | |
| Length | 300 mm | |
| Weight | 1.804 kg | |
| Version | XtraTief |
| Article number | 2108611 | |
| Catalog number | Z589763 | |
| EAN / GTIN | 8718564008685 | |
| Manufacturer number | MHM41Q111B |