Alternative article:

BOSCH GSR Cordless drill driver 18V-90 FC

Article no.: 2101739 Catalog no.: Z071337
Price per 1 Piece
Net price: CHF 226.68
incl. vRG CHF 0.68
on request
In stock
3 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Karton
Manufacturer's designation GSR 18V-90 FC
Number of rechargeable batteries contained 0
maximum torque soft 36 Nm
maximum torque hard 64 Nm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 68 mm
Weight without battery 0.92 kg
Battery type Lithium-Ionen

Identification & Classification

Article number 2101739
Catalog number Z071337
EAN / GTIN 4059952617411
Manufacturer number 06019K6202

Description

Description:

GSR 18V-90 FC Professional: perfectly equipped for professional work

    • The Bosch Professional FlexiClick system is a versatile system with effortlessly interchangeable attachments
    • The GFA 18-H transforms the tool into a hammer drill - the only 18V drill driver suitable for effortless hammer drilling in concrete up to 10 mm Ø
    • With a head length of just 136 mm and a maximum hard torque of 64 Nm, you have an extremely compact and powerful tool to hand
  • Downloads & documents

    Suitable products

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Select pick-up location

    Sign in

    Are you a new customer?

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart