{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 10 mm | |
| d1 | M6 | |
| Drive | Slotted | |
| Norm ISO | 2009 | |
| Material | Brass | |
| Surface | nickel-plated | |
| t | 1.6 mm | |
| Head shape | Countersunk head | |
| d2 | 11.3 mm | |
| k | 3.3 mm | |
| n | 1.6 mm |
| Article number | 2098646 | |
| Catalog number | 2871 | |
| EAN / GTIN | 7612428000215 |