{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 16 mm | |
| d1 | M3 | |
| Drive | Slotted | |
| Norm ISO | 2009 | |
| Material | Messing | |
| Surface | nickel-plated | |
| t | 0.85 mm | |
| Head shape | Countersunk head | |
| d2 | 5.5 mm | |
| k | 1.65 mm | |
| n | 0.8 mm |
| Article number | 2098626 | |
| Catalog number | 2871 | |
| EAN / GTIN | 7612428000116 | |
| Manufacturer number | 020097309030016 |