{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ø | 6 mm | |
| SB | yes | |
| VE | 1 pcs. | |
| Drive | 1/4" Sechskant | |
| Length | 230 mm |
| Article number | 2093432 | |
| Catalog number | Z589760 | |
| EAN / GTIN | 8720791700454 | |
| Manufacturer number | MWA23006B |