{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 20 mm | |
| d1 | M8 | |
| Strength class | 6.6 | |
| Drive | Slotted | |
| Norm ISO | 2009 | |
| Material | Plastic | |
| t | 2.3 mm | |
| Head shape | Countersunk head | |
| Thread type | Metric standard thread | |
| d2 | 15.8 mm | |
| k | 4.65 mm | |
| n | 2 mm | |
| Variety | Polyamide 6.6 |
| Article number | 2092498 | |
| Catalog number | 2869 | |
| EAN / GTIN | 7610106947227 |