Slotted countersunk screws ISO 2009-polyamide 6.6 M3x6 mm

Article no.: 2092474 Catalog no.: 2869
Price per 100 Piece
Net price: CHF 4.90
Do you want to order more than one article? To quick entry
  • Minimum order quantity 200 Piece
  • Order steps: 200 Piece
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 6 mm
d1 M3
Strength class 6.6
Drive Slotted
Norm ISO 2009
Material Plastic
t 0.85 mm
Head shape Countersunk head
Thread type Metric standard thread
d2 5.5 mm
k 1.65 mm
n 0.8 mm
Variety Polyamide 6.6

Identification & Classification

Article number 2092474
Catalog number 2869
EAN / GTIN 7610106946985
Manufacturer number 020096000030006

Description

Note:

Stock items to DIN 963 - similar to ISO 2009 - see Slotted countersunk screws DIN 963-polyamide 6.6

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart