Safety shoe Bormio Alvier S3 HRO SRA 39

Article no.: 2088620 Catalog no.: Z092000
Price per 1 Piece
Net price: CHF 132.00
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
Standard EN ISO 20345:2011 S3 HRO SRA
EU shoe size 39

Identification & Classification

Article number 2088620
Catalog number Z092000
EAN / GTIN 7610922025116
Manufacturer number 500760001-070

Description

Version:

High leather shoe, black made of 2.6mm Anfibio leather, waterproof. Inside made entirely of genuine nappa leather with leather footbed and leather insole. Inner height: 16 cm, outer height 21 cm. Fiberglass reinforcement in the shaft and foot area (torsion). Composite cap width 11, L-Protection midsole for low weight and no cooling in winter, overcap, "Extreme" special rubber sole, abrasion-resistant and non-slip, antistatic, oil, acid and petrol resistant. Rubber overcap. 3M reflector in the heel and side area.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart