• This product is only available for business customers.

DGTR 20B-3D40 Integral Shank Reinforced Parting and Grooving Tools Especially for DGNC Type of Inserts

Article no.: 2081342 Catalog no.: L23920 118
Price per 1 Piece
Net price: CHF 175.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification & Classification

Article number 2081342
Catalog number L23920 118
EAN / GTIN 7291075089134
Manufacturer number 2301400

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 20 mm, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 3 mm, Overall Length (OAL) 140 mm

Feature:

  • Body Width (WB) 2.4 mm
  • Cutting Depth Maximum (CDX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Head Length (LH) 35.6 mm
  • Overall Length (OAL) 140 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Downloads & documents

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart