• This product is only available for business customers.

DGTL 16B-3D35-JHP-SL Parting and Grooving Side Lock Type Tools with High-Pressure Coolant for CNC and Swiss Automatics

Article no.: 2079592 Catalog no.: L23920 2953
Price per 1 Piece
Net price: CHF 266.00
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification & Classification

Article number 2079592
Catalog number L23920 2953
EAN / GTIN 7291075344233
Manufacturer number 2393679

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 3 mm, Overall Height (OAH) 26.7 mm, Overall Length (OAL) 120 mm

Feature:

  • Body Width (WB) 2.4 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Head Length (LH) 32 mm
  • Overall Height (OAH) 26.7 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 35 mm

Downloads & documents

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart