METABO KGS 18 LTX BL 254 Cordless cross-cut saw

Article no.: 2044857 Catalog no.: Z078193
Price per 1 Piece
Net price: CHF 462.51
incl. vRG CHF 7.51
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation KGS 18 LTX BL 254
Battery voltage 18V V
maximum speed 4,000 min-1
Power supply Akku
Saw blade ⌀ 254 mm
maximum cutting depth 90° 92 mm
maximum cutting length 90° 305 mm
maximum cutting depth 45° 47 mm
Weight 14.8 kg

Identification & Classification

Article number 2044857
Catalog number Z078193
EAN / GTIN 4061792230422
Manufacturer number 614254850

Description

Description:

Compact cordless miter and chop saw of the mobile M-Class - lightweight, precise, user-friendly
Powerful brushless motor for powerful cutting like a corded machine
Up to 205 cuts in softwood 80 x 80 mm per battery charge (LiHD 10 Ah)
Precision Cut Line (PCL): precise shadow cut line without readjustment through cleverly placed LEDs
Large cutting capacity due to sliding function for wide workpieces
Turntable with quick, precise adjustment of common angles via detents
Saw blade inclination from -2 to 47°, thus suitable for compound cuts
Robust construction of die-cast aluminum for toughest demands
Effective chip extraction through integrated chip collection funnel
Soft start and overload protection for long life of motor and gearbox
Extendable table extensions, also removable for supporting extremely long workpieces
Quick-release clamp for secure fixation of the workpiece from above or front
Depth stop for easy creation of grooves
All scales and controls visible and intuitively operable from working position
Ergonomic grip areas for one- or two-handed carrying

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart