METABO KGS 18 LTX BL 216 Cordless cross-cut saw

Article no.: 2044856 Catalog no.: Z078193
Price per 1 Piece
Net price: CHF 342.33
incl. vRG CHF 12.33
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Execution Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation KGS 18 LTX BL 216
Battery voltage 18V V
maximum speed 5,000 min-1
Power supply Akku
Saw blade ⌀ 216 mm
maximum cutting depth 90° 70 mm
maximum cutting length 90° 305 mm
maximum cutting depth 45° 40 mm
Weight 12.8 kg

Identification & Classification

Article number 2044856
Catalog number Z078193
EAN / GTIN 4061792230415
Manufacturer number 614216850

Description

Description:

Compact cordless miter saw from the mobile M-class - light, precise, user-friendly
Powerful brushless motor for powerful cutting like with a mains machine
Up to 400 cuts in softwood 60 x 60 mm per battery charge (LiHD 10 Ah)
Precision Cut Line (PCL): precise shadow cut line without readjustment due to cleverly placed LED
Large cutting capacity due to pull function for wide workpieces
Turntable with quick, precise adjustment of common angles via detent points
Saw blade tilt from -2 to 47°, thus suitable for undercutting
Robust construction of aluminum die-casting for toughest demands
Effective chip extraction via integrated chip collection funnel
Soft start and overload protection for long motor and gearbox life
Extendable table extensions, also removable for supporting extremely long workpieces
Quick-release clamp for secure fixation of the workpiece from above or from the front
Depth stop for easy creation of grooves
All scales and controls visible and intuitively operable from working position
Ergonomic grip areas for one- or two-handed carrying

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart