Cylinder screws hexagon socket partial threaded ISO 4762-10.9 coated zinc flake M10x60mm

Article no.: 2037504 Catalog no.: 2188
Price per 100 Piece
Net price: CHF 79.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 60 mm
d1 M10
Norm ISO 4762
Shank partial threaded
b 32 mm
Material Steel
Surface coated zinc flake
Head shape Cylinder head
s 8 mm
Thread type Metric standard thread
t min 5 mm
Norm DIN 912 (standard withdrawn)
µ 0.12-0.18 µm
Strength class 10.9
Drive Hexagon socket
K h 480 h
d2 16 mm
k 10 mm

Identification & Classification

Article number 2037504
Catalog number 2188
EAN / GTIN 7610106827741
Manufacturer number 047623540100060

Description

Note:

See article for detailed specifications. µ = coefficient of friction, K h = duration of the salt spray test without red rust in hours

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart