Cylinder screws hexagon socket fully threaded ISO 4762-8.8 el. gal thick layer passivated M12x35mm

Article no.: 2036311 Catalog no.: 2187
Price per 100 Piece
Net price: CHF 75.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 35 mm
d1 M12
Norm ISO 4762
Shank Fully threaded
Material Steel
Surface el. gal thick layer passivated
t 6 mm
Head shape Cylinder head
s 10 mm
Norm DIN 912 (standard withdrawn)
Strength class 8.8
Drive Hexagon socket
d2 18 mm
k 12 mm

Identification & Classification

Article number 2036311
Catalog number 2187
EAN / GTIN 7610106815335
Manufacturer number 047624280120035

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart