Cylinder screws hexagon socket ISO 4762-8.8 el. gal thick layer passivated

Catalog no.: 2187
144 variants
  • Drive: Hexagon socket
  • Strength class: 8.8
  • Surface: el. gal thick layer passivated
  • Material: Steel
  • Head shape: Cylinder head
  • Norm DIN: 912 (standard withdrawn)
  • Norm ISO: 4762

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart