MILW Metal saw blade 1139,83 x 1,8

Article no.: 2033673 Catalog no.: Z078209
Price per 1 Piece
Net price: CHF 56.40
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Dimension Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

max. range 5 mm - 8 mm
Total length 1,140 mm
Material wall thickness 5 mm - 8 mm

Identification & Classification

Article number 2033673
Catalog number Z078209
EAN / GTIN 2000001109069
Manufacturer number 48390511

Description

Description:

Metallsägeblatt für M18CBS125/V28 BS/HBS 120

Application Area:

  • An extremely hard and even, electronically welded tooth head and a durable backing make the band saw blade highly flexible for faster sawing progress and a longer service life.
  • Ideal for fast cuts in aluminium, angle steel, bronze, brass, copper, galvanized pipes and soft steel.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart