{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Luminous flux | 4000 lm | |
| Mesh size | 30 min/Ah | |
| Battery voltage | 18 V | |
| Weight | 2 kg | |
| Number of functions | 3 |
| Article number | 2032628 | |
| Catalog number | Z060011 | |
| EAN / GTIN | 3165140976411 | |
| Manufacturer number | 0601446800 |