{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| IP Index of Protection | IP54 | |
| Illumination step 3 | 5,000 lm | |
| Number of rechargeable batteries contained | 0 | |
| Battery voltage | 18 V | |
| Weight without battery | 1.8 g |
| Article number | 2194085 | |
| Catalog number | Z072931 | |
| EAN / GTIN | 4053423347401 | |
| Manufacturer number | 06019P5100 |