Alternative article:

BOSCH Plunge cut saw blade AIZ 32 APB 10p

Article no.: 2031830 Catalog no.: Z071210
Price per 1 Piece
Net price: CHF 102.50
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Designation Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Toolholder Starlock
Immersion depth 50 mm
Filter fleece material BIM
Widt 32 mm
Adjustable 10 Stück

Identification & Classification

Article number 2031830
Catalog number Z071210
EAN / GTIN 3165140935838
Manufacturer number 2608664470

Description

Description:

Starlock AIZ 32 APB blade for precise, flush cuts and deep plunge cuts in wood, metal and plastic.

Precise cuts with the rounded blade tip Curved-Tec
Starlock mounting system increases control for highly precise cuts
Starlock mounting for optimum power transmission and convenient blade change within 3 seconds.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart