{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Content | 21 Liter | |
| Carcase width | 400 mm - 600 mm | |
| Height | 390 mm | |
| Depth | 351 m | |
| Minimum installation width | 362 mm |
| Article number | 2025758 | |
| Catalog number | 61990 | |
| EAN / GTIN | 7610316823779 | |
| Manufacturer number | 80.71.002 |